Zoro Homepage

Cast Aluminum, 6.5 in x 12 in, built in mounting bracket

  • Mfr # FRVPL904

  • Zoro # G311675451


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Cast Aluminum
Height
6.5 in
Width
12 in
Sign Mounting Style
built in mounting bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRVPL904
Zoro #
G311675451
UPC #
846642029326
Country of Origin
China

Dimensions

Height
6.5 in
Width
12 in

Details

Sign Material
Cast Aluminum
Sign Mounting Style
built in mounting bracket

Description

ACCUFORM LED SIGN PROJECTOR PEDESTRIAN FRVPL904

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.