Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION AUTOMATIC DOOR, Adhesive Poly, 6 in x 6 in, Adhesive

  • Mfr # LADM200P

  • Zoro # G315233565


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Legend
CAUTION AUTOMATIC DOOR
Sign Material
Adhesive Poly
Height
6 in
Width
6 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADM200P
Zoro #
G315233565
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.04 in

Details

Legend
CAUTION AUTOMATIC DOOR
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Double-Sided
Double-Sided

Description

Safety Label, CAUTION AUTOMATIC DOOR Double-sided, 6 x 6, Adhesive Polyester, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.