CAUTION DOOR OPENS AUTOMATICALLY, Adhesive Dura-Poly, 6 in x 6 in, Adhesive
Mfr # LADM503XVE
Zoro # G915235051
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Legend
CAUTION DOOR OPENS AUTOMATICALLY
Height
6 in
Width
6 in
Thickness
0.005 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LADM503XVE
Zoro #
G915235051
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Thickness
0.005 in
Details
Legend
CAUTION DOOR OPENS AUTOMATICALLY
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Sign Shape
Circular
Description
Safety Label, CAUTION DOOR OPENS AUTOMATICALLY, 6 x 6, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.