Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, HS-Laminate, 3-1/4 in Width, 0.3 in Height, , 25 PK

  • Mfr # MDT624PTP

  • Zoro # G613306763


product price: $49.89
/pk 25, $2.00/ea

Key Features

Header
Caution
Material
HS-Laminate
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT624PTP
Zoro #
G613306763
UPC #
-
Country of Origin
United States

Dimensions

Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Caution
Material
HS-Laminate
Legend
CAUTION RADIOACTIVE MATERIALS
Standards
OSHA

Description

Accuform OSHA CAUTION SAFETY TAGS RADIOACTIVE MDT624PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.