Zoro Homepage

Caution, Non-Potable Water Do Not Drink, 10" W x 7" H, Rectangle, Vinyl, MCHL633VS

  • Mfr # MCHL633VS

  • Zoro # G1723156


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL633VS
Zoro #
G1723156
UPC #
846642085636
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Description

Caution Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.