Zoro Homepage

Caution, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Vinyl, MCHL674VS

  • Mfr # MCHL674VS

  • Zoro # G1692137


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL674VS
Zoro #
G1692137
UPC #
846642085667
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Caution Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Caution
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
Yellow
Subject Matter
Potable Water
Material
vinyl
Language
English
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.