Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MRAD631VP
- Zoro # G3808226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRAD631VP
Zoro #
G3808226
UPC #
-
Country of Origin
Unknown
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.