Caution Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # MRAD703VA
- Zoro # G3827232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRAD703VA
Zoro #
G3827232
UPC #
846642012595
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.040"
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-Ray Radiation, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.