Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 10" Height, 7" Width, Plastic, Rectangle, English MRAD636VP

Caution Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRAD636VP
  • Zoro # G3826033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD636VP
Zoro #
G3826033
UPC #
846642094775
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
X-ray Radiation. Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-ray Radiation. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.