Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK

  • Mfr # THS601PTP

  • Zoro # G113306867


product price: $40.89
/pk 25, $1.64/ea

Key Features

Header
Caution
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS601PTP
Zoro #
G113306867
UPC #
846642039608
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Caution
Material
RP-Plastic
Legend
HMCISTARGET ORGANS

Description

Accuform Hazardous Material Tag, HMCISTARGET ORGANS Legend, RPPlastic, 38 in, Metal GrommetInform workers about the status of equipment with highstrength RPPlastic tags for use in tough industrial environments Accuform's durable, waterresistant RPPlastic tags withstand dirty, greasy industrial environments, as well as outdoor exposure Top has 38 in hole reinforced with metal grommet to prevent pull off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.