Zoro Homepage

Caution, RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK

  • Mfr # TSP505CTP

  • Zoro # G513308966


product price: $17.29
/pk 25, $0.69/ea

Key Features

Header
Caution
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP505CTP
Zoro #
G513308966
UPC #
846642046651
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Caution
Material
RP-Plastic
Legend
Out Of Service

Description

Accuform SPANISH BILINGUAL LOCKOUT TAG TSP505CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.