Zoro Homepage

Caution, RP-Plastic, 3-7/8 in Width, 3/8 in Height, , 5 PK

  • Mfr # TDJ301XVM

  • Zoro # G713308261


product price: $15.15
/pk 5, $3.03/ea

Key Features

Header
Caution
Material
RP-Plastic
Height
3/8 in
Width
3-7/8 in
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDJ301XVM
Zoro #
G713308261
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-7/8 in
Length
8-1/2 in

Details

Header
Caution
Material
RP-Plastic
Standards
OSHA 1910.147(C)(4)
Legend
S-1

Description

Accuform ENERGY SOURCE IDENTIFICATION STANDARD TDJ301XVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.