Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Safety Label

  • Mfr # LPPE640

  • Zoro # G115239002


product price: $18.75
/ea

Key Features

Width
14 in
Height
14 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE640
Zoro #
G115239002
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
14 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

Safety Label Kit, CAUTION ANSI blank PROTECTIVE EQIUPMENT REQUIRED Includes PPE Labels, 14 x 10, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.