This item is Discontinued.

Accuform Caution Sign, 10" Height, 7" Width, Plastic, Rectangle, English MRKT601VP

Caution Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRKT601VP
  • Zoro # G3828054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRKT601VP
Zoro #
G3828054
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Use Lockout Device During Maintenance.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution, Legend Use Lockout Device During Maintenance., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.