This item is Discontinued.

Accuform Caution, Use Lockout Device During Maintenance., 10" W x 14" H, Rectangle, Plastic MRKT600VP

Caution, Use Lockout Device During Maintenance., 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRKT600VP
  • Zoro # G3327725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRKT600VP
Zoro #
G3327725
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Use Lockout Device During Maintenance.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Style
Symbol and Text
Material
Plastic
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Yellow/White
Header Legend Color
Black
Header Background Color
Yellow
Subject Matter
Lockout Tagout
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Language
English
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Use Lockout Device During Maintenance., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.