Caution, Self-Laminating PF-Cardstock, 3-1/4 in Width, 0.06 in Height, , 5 PK

  • Mfr # FRMGT208LTM

  • Zoro # G713303747


product price:  $14.69
/pk 5, $2.94/ea

Key Features

Header
Caution
Material
Self-Laminating PF-Cardstock
Height
0.06 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRMGT208LTM
Zoro #
G713303747
UPC #
-
Country of Origin
United States

Dimensions

Height
0.06 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Caution
Material
Self-Laminating PF-Cardstock

Description

French Safety Tags, FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD, 5.75in x 3.25in, HS-Laminate, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.