Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" H, 14" W, Plastic, Rectangle, English, MVHR661VP

  • Mfr # MVHR661VP

  • Zoro # G1717276


product price: $13.45
/ea

Key Features

Header
Caution
Legend
Look Out For Forklifts
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR661VP
Zoro #
G1717276
UPC #
846642093426
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Look Out For Forklifts
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Look Out For Forklifts, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.