Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" H, 14" W, Vinyl, Rectangle, English, MSTF610VS

  • Mfr # MSTF610VS

  • Zoro # G1693634


product price: $9.25
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTF610VS
Zoro #
G1693634
UPC #
46643715536
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Material
vinyl
Background Color
Yellow
Mounting Style
Adhesive
Subject Matter
Slip, Trip, and Falls
Legend Color
black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Sign Legend
Slippery When Wet
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Service Temperature
-20 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Floor Slippery When Wet, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.