Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English MELC625VP

Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MELC625VP
  • Zoro # G2301035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC625VP
Zoro #
G2301035
UPC #
846642009595
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.