This item is Discontinued.

Accuform Caution, No Obstruction Within 36", 14" W x 10" H, Rectangle, Vinyl, MVHR675VS MVHR675VS

This item is Discontinued.

Accuform

Caution, No Obstruction Within 36", 14" W x 10" H, Rectangle, Vinyl, MVHR675VS (Discontinued)

Mfr # MVHR675VS
Zoro # G1715526
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR675VS
Zoro #
G1715526
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.004"

Details

Item
Caution Sign
Legend
No Obstruction Within 36"
Sign Material
Vinyl
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
Sign Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend No Obstruction Within 36 In., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.