This item is Discontinued.

Accuform Caution Sign, 10" H, 7" W, Plastic, Rectangle, English, MRTF604VP MRTF604VP

This item is Discontinued.

Accuform

Caution Sign, 10" H, 7" W, Plastic, Rectangle, English, MRTF604VP (Discontinued)

Mfr # MRTF604VP
Zoro # G1724958
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRTF604VP
Zoro #
G1724958
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Floor Slippery When Wet.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution, Legend Floor Slippery When Wet., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.