Caution Sign, 10" H, 7" W, Vinyl, Rectangle, English, MRHR601VS (Discontinued)
- Mfr # MRHR601VS
- Zoro # G1725229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRHR601VS
Zoro #
G1725229
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.004"
Depth
1/250 in
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Vinyl, Header Caution, Legend Forklift Traffic. Keep Clear., Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.