Caution, Do Not Operate Without Guards In Place., 7" W x 10" H, Rectangle, Vinyl

  • Mfr # MRQM603VS

  • Zoro # G1724635


product price:  $8.05
/ea

Key Features

Header
Caution
Legend
Do Not Operate Without Guards In Place.
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRQM603VS
Zoro #
G1724635
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards In Place.
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 7 In., Sign Material Vinyl, Header Caution, Legend Do Not Operate Without Guards In Place., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.