Caution Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MCHL707VS

  • Mfr # MCHL707VS

  • Zoro # G1735966


product price: $9.99
/ea

Key Features

Header
Caution
Legend
H2S Poisonous Gas May Be Present
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL707VS
Zoro #
G1735966
UPC #
846642042998
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
H2S Poisonous Gas May Be Present
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
vinyl
Mounting Style
Adhesive-Backed
Language
English
Background Color
Yellow
Subject Matter
Chemicals/Hazardous
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend
H2S Poisonous Gas May Be Present
Sign Mounting Location
Wall
Sign Header Background Color
Black
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Style
Text
Average Outdoor Durability
2 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Header Caution, Legend H2S Poisonous Gas May Be Present, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.