Shop ACCUFORM
See all product information
Create Account
Caution Sign, 10 in H, 14 in W, Vinyl, Rectangle, MRAD500VS
- Mfr # MRAD500VS
- Zoro # G1734365
product price:Â
$
11.95
/ea
Key Features
Header
No Header
Legend
Caution Radiation Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRAD500VS
- Zoro #
- G1734365
- UPC #
- 846642011901
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- No Header
- Legend
- Caution Radiation Area
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Legend Style
- Symbol and Text
- Sign Legend Color
- Magenta
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Double-Sided
- No
- Sign Legend Text Color
- Magenta
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.004 in
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Caution Radiation Area, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.