Caution Sign, 10 in H, 7 in W, Aluminum, Rectangle, MRAD611VA
- Mfr # MRAD611VA
- Zoro # G1725089
product price:Â
$
14.95
/ea
Key Features
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Width
7 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRAD611VA
- Zoro #
- G1725089
- UPC #
- -
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- Caution
- Legend
- Laser In Use. Do Not Stare Into Beam.
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Header Legend Color
- Black
- Legend Style
- Symbol and Text
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Sign Legend Color
- Black
- Double-Sided
- No
- OSHA Compliant
- Yes
- Header Background Color
- Yellow
- Sign Legend Text Color
- Black
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.040 in
Description
Caution Sign, Sign Subject Matter Laser Hazard, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser In Use. Do Not Stare Into Beam., Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.