Caution Sign, 10 in H, 7 in W, Plastic, Rectangle, MRAD701VP
- Mfr # MRAD701VP
- Zoro # G1724705
product price:Â
$
10.19
/ea
Key Features
Header
Caution
Legend
Radiation Hazard
Width
7 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRAD701VP
- Zoro #
- G1724705
- UPC #
- -
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- Caution
- Legend
- Radiation Hazard
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Background Color
- Magenta
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Header Legend Color
- Yellow
- Legend Style
- Symbol and Text
- Sign Legend Color
- Magenta
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- OSHA Compliant
- Yes
- Double-Sided
- No
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Magenta
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.055 in
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Hazard, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.