Zoro Homepage

Caution Sign, 10 in H, 7 in W, Vinyl, Rectangle, MRAD635VS

  • Mfr # MRAD635VS

  • Zoro # G1729386


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD635VS
Zoro #
G1729386
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area. Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Material
vinyl
Background Color
White
Mounting Style
Adhesive-Backed
Subject Matter
Radiation Hazard
Legend/Background Color
Black, Pink and White/Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
White, Yellow
Mirror Print
No
Write on Surface
No
Protective Coating
No Protective Coating
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Style
Permanent
Glow In The Dark
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend
Radiation Area Authorized Personnel Only
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-20 Degrees F
Sign Header Text Color
Black
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Legend Pictogram ID
PRAD-14
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram Description
Radiation
Header Pictogram ID
PPIC-55
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Radiation Area. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.