Zoro Homepage

Caution Sign, 10 in H, 7 in W, Vinyl, Rectangle, MRAD701VS

  • Mfr # MRAD701VS

  • Zoro # G1724583


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Caution
Legend
Radiation Hazard
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD701VS
Zoro #
G1724583
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Magenta
Double-Sided
No
Header Background Color
Magenta
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Magenta

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Radiation Hazard, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.