Caution Sign, 10 in H, 7 in W, Vinyl, Rectangle, MRAD703VS
- Mfr # MRAD703VS
- Zoro # G1724468
product price:Â
$
10.49
/ea
Key Features
Header
Caution
Legend
X-Ray Radiation
Width
7 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRAD703VS
- Zoro #
- G1724468
- UPC #
- 846642013899
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- Caution
- Legend
- X-Ray Radiation
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Double-Sided
- No
- OSHA Compliant
- Yes
- Legend Style
- Symbol and Text
- ANSI Compliant
- Yes
- Header Legend Color
- Yellow
- Header Background Color
- Magenta
- Sign Legend Color
- Magenta
- Sign Legend Text Color
- Magenta
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.004 in
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend X-Ray Radiation, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.