Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English

  • Mfr # MEQM602VS

  • Zoro # G1713198


product price: $9.65
/ea

Key Features

Header
Caution
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM602VS
Zoro #
G1713198
UPC #
818691197448
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Caution Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Vinyl, Header Caution, Legend Construction Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.