Zoro Homepage
This item is Discontinued.
Accuform Caution Sign, 10 in H, 7 in W, Vinyl, Rectangle, English, MRQM602VS MRQM602VS

Caution Sign, 10 in H, 7 in W, Vinyl, Rectangle, English, MRQM602VS (Discontinued)

  • Mfr # MRQM602VS
  • Zoro # G1729219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQM602VS
Zoro #
G1729219
UPC #
846642055493
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in

Description

Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 7 in, Sign Material Vinyl, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.