Safety First Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MPPE915VP
- Zoro # G3800797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE915VP
Zoro #
G3800797
UPC #
-
Country of Origin
Unknown
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Description
Safety First Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Wear Goggles, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.