Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MEQM721XP
- Zoro # G4136535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEQM721XP
Zoro #
G4136535
UPC #
46642416175
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.152"
Depth
.152"
Description
Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend This Machine Starts And Stops Automatically, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.