This item is Discontinued.

Accuform Caution, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Plastic MCHL674VP

Caution, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCHL674VP
  • Zoro # G3801716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL674VP
Zoro #
G3801716
UPC #
846642085650
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Safety Sign
Header
Caution
Legend
Non-Potable Water Do Not Drink
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.