Zoro Homepage
This item is Discontinued.
Accuform Caution, Use Static Grounding Devices, 14" W x 10" H, Rectangle, Plastic MELC607VP

Caution, Use Static Grounding Devices, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MELC607VP
  • Zoro # G3806896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC607VP
Zoro #
G3806896
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Use Static Grounding Devices, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.