Zoro Homepage
This item is Discontinued.
Accuform Caution, Hard Hats Required, 14" W x 10" H, Rectangle, Plastic MPPA642VP

Caution, Hard Hats Required, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MPPA642VP
  • Zoro # G3801183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA642VP
Zoro #
G3801183
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
Legend Style
Symbol and Text
Double-Sided
No
Legend Color
Black
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Personal Protection
Material
Plastic
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.