Caution, Eye And Ear Protection Must Be Worn In This Area, 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MPPA658VP
- Zoro # G3801131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPPA658VP
Zoro #
G3801131
UPC #
-
Country of Origin
Unknown
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Eye And Ear Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.