Caution, Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, 14" W x (Discontinued)
- Mfr # MPPE401VP
- Zoro # G3806616
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE401VP
Zoro #
G3806616
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.