Zoro Homepage
This item is Discontinued.
Accuform Caution, Safety Glasses Must Be Worn At All Times, 14" W x 10" H, Rectangle, Plastic MPPE733VP

Caution, Safety Glasses Must Be Worn At All Times, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MPPE733VP
  • Zoro # G4199194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE733VP
Zoro #
G4199194
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Safety Glasses Must Be Worn At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.