Zoro Homepage
This item is Discontinued.
Accuform Caution, Ear Protection Required, 14" W x 10" H, Rectangle, Vinyl MPPE616VS

Caution, Ear Protection Required, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MPPE616VS
  • Zoro # G3800903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE616VS
Zoro #
G3800903
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Required
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Black/Yellow
Double-Sided
No
Language
English
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Ear Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.