Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English MSTF648VS

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # MSTF648VS
  • Zoro # G3807386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTF648VS
Zoro #
G3807386
UPC #
846642011574
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.