Zoro Homepage
This item is Discontinued.
Accuform Safety First, Remember Wear Safety Equipment, 14" W x 10" H, Rectangle, Aluminum MPPE913VA

Safety First, Remember Wear Safety Equipment, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MPPE913VA
  • Zoro # G3812706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE913VA
Zoro #
G3812706
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Safety First Sign
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
White
Sign Legend Color
Black
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 250 Degrees F
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Green and Black/White
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Aluminum
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Safety First Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Remember Wear Safety Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.