Zoro Homepage
This item is Discontinued.
Accuform Caution, Open This Door Slowly., 7" W x 10" H, Rectangle, Plastic MRBR600VP

Caution, Open This Door Slowly., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRBR600VP
  • Zoro # G3828081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBR600VP
Zoro #
G3828081
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign,10 x 7In,YEL, R and BK/WHT
Header
Caution
Legend
Open This Door Slowly.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution, Legend Open This Door Slowly., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.