Zoro Homepage

Caution Sign, 10X14", BK/Yel, Self-Adh, MPPA608VS

  • Mfr # MPPA608VS

  • Zoro # G1730576


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Required
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA608VS
Zoro #
G1730576
UPC #
846642011475
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Header Caution, Legend Ear And Eye Protection Required, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.