Caution Sign, 10" Height, 14" Width, Vinyl, Rectangle, English (Discontinued)
- Mfr # MVHR655VS
- Zoro # G1689118
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MVHR655VS
Zoro #
G1689118
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004"
Details
Item
Caution Sign
Header
Caution
Legend
forklift Traffic Keep Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend Forklift Traffic Keep Clear, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.