Zoro Homepage

Caution Sign, 10X14", Grn and BK/Wht, MPPE913VS

  • Mfr # MPPE913VS

  • Zoro # G1696066


product price: $9.49
/ea

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE913VS
Zoro #
G1696066
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Description

Safety First Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Remember Wear Safety Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.