This item is Discontinued.

Accuform Caution Sign, 10X7", Yel and BK/Wht, Eng, MRPE624VS MRPE624VS

This item is Discontinued.

Accuform

Caution Sign, 10X7", Yel and BK/Wht, Eng, MRPE624VS (Discontinued)

Mfr # MRPE624VS
Zoro # G1729359
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE624VS
Zoro #
G1729359
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Hearing Protection In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Black
Legend/Background Color
yellow and Black/White
Mounting Style
Adhesive-Backed
Material
vinyl
Legend Color
Black
Subject Matter
Personal Protection
Background Color
White
Language
English
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Vinyl, Header Caution, Legend Wear Hearing Protection In This Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.