This item is Discontinued.
This item is Discontinued.
Caution Sign, 10X7", Yel and BK/Wht, Eng, MRPE626VS (Discontinued)
Mfr #
MRPE626VS
Zoro #
G1729194
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRPE626VS
Zoro #
G1729194
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Details
Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment.
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Vinyl, Header Caution, Legend Wear Safety Glasses When Using Equipment., Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.