Zoro Homepage
This item is Discontinued.
Accuform Open This Door Slowly., Vinyl, 14" x 10", Adhesive MRBR606VS

Open This Door Slowly., Vinyl, 14" x 10", Adhesive (Discontinued)

  • Mfr # MRBR606VS
  • Zoro # G1712525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBR606VS
Zoro #
G1712525
UPC #
818691325049
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Open This Door Slowly., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.